Cole-Parmer Graduated Cylinder, Class A, To Deliver, 500 mL

Representative image only.

Cole-Parmer Graduated Cylinder, Class A, To Deliver, 500 mL

Cole-Parmer | Item: 3430011

Feel more confident about your aliquots - meet ISO 9000 requirements

₹6,300.00INR / Each

for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹6,300.00INR / Each

Buy It Together

Current Item

Cole-Parmer Graduated Cylinder, Class A, To Deliver, 500 mL
Cole-Parmer Graduated Cylinder, Class A, To Deliver, 500 mL
3430011

₹6,300.00INR / Each
+ + + +
Cole-Parmer Plus Griffin Low-Form Beaker, Glass, 3000 mL
3450336

₹6,500.00INR / Each
+ =
Total Price 39400.00 ADD 6 ITEMS TO CART
Product Description

Key Features

  • Single metric scale
  • Class A cylinder glass meets ASTM E 438
  • Autoclavable

More About this Item

Choose cylinders with a Certificate of Graduation Accuracy or a NIST Calibration Report. Models with both Certificate of Graduation Accuracy and NIST Calibration Report feature fused-in serial numbers.

All support ISO 9000 requirements and are calibrated in accordance with ASTM E 542. Cylinders meet ASTM E 694 specifications and accuracy requirements of ASTM 1272. Each cylinder features an easy-to-read white scale and a molded base to decrease risk of accidentally knocking it over.

Specifications
  • MaterialGlass
  • Capacity (mL)500
  • Graduation Interval (mL)5
  • Tolerance (mL)±1.3
  • Description Graduated Cylinder with Certificate of Graduation Accuracy; 500 mL
Reviews
Q&A