Cole-Parmer GLC-01263 Pre-Cleaned Square Wide-Mouth Bottle, Clear Glass, 30mL; 48/CS

Representative image only.

Cole-Parmer GLC-01263 Pre-Cleaned Square Wide-Mouth Bottle, Clear Glass, 30mL; 48/CS

Cole-Parmer | Item: 3461010

Save time—no need to prewash bottles

₹24,200.00INR / Case of 48

₹24,200.00INR / Case of 48

Buy It Together

Current Item

Cole-Parmer GLC-01263 Pre-Cleaned Square Wide-Mouth Bottle, Clear Glass, 30mL; 48/CS
Cole-Parmer GLC-01263 Pre-Cleaned Square Wide-Mouth Bottle, Clear Glass, 30mL; 48/CS
3461010

₹24,200.00INR / Case of 48
+ =
Total Price 36300.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

PTFE lined caps.

Key Features

  • Pre-cleaned by vacuum and ionization
  • Individually sealed for long term storage with no contamination

More About this Item

The vacuum and ionization process removes contaminants such as dirt, dust, carton lint, oil, aerosols, and fine glass particles from these bottles. Ideal for chemical and resin sampling. Bottles come with PTFE lined caps.

Specifications
  • Capacity (mL)30
  • Capacity (oz)1
  • MaterialGlass
  • Cap MaterialPolyethylene Foam-backed PTFE-lined Thermoset
  • Cap / Stopper Size24 mm
  • Cap ColorGreen
  • Bottle ColorClear
  • Outside Diameter (OD) (in)1 7/16
  • Outside Diameter (OD) (cm)3.5
  • Overall Height (in)2 13/16
  • Overall Height (cm)7.2
  • DescriptionPre-Cleaned Square Wide-Mouth Bottle, Clear Glass, 30mL; 48/CS
Reviews
Q&A