Cole-Parmer Glass Fiber Filters, GF/3F (Grade C); 1.2µ, 47mm; 100/Pk

Representative image only.

Cole-Parmer Glass Fiber Filters, GF/3F (Grade C); 1.2µ, 47mm; 100/Pk

Cole-Parmer | Item: 1594545

100% free of bonding agents

₹2,800.00INR / Each

₹2,800.00INR / Each

Buy It Together

Current Item

Cole-Parmer Glass Fiber Filters, GF/3F (Grade C); 1.2µ, 47mm; 100/Pk
Cole-Parmer Glass Fiber Filters, GF/3F (Grade C); 1.2µ, 47mm; 100/Pk
1594545

₹2,800.00INR / Each
+ =
Total Price 65500.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Composed of high-purity borosilicate glass for high flow, loading capacity, and temperature applications
  • Two grades available to cover general and analytical laboratory use

More About this Item

Superior-grade, nonsterile glass fiber filters are made of 100% borosilicate glass and are 100% free of bonding agents. These filters offer fine particle retention, a high flow rate, good loading capacity, and may be exposed to temperatures up to 500°C (932°F). Additional variations are available; call us for details.

Grade GF/1F (Grade A) Filters are ideal for high efficiency general purpose lab filtration, gravimetric analysis of airborne particulates, high volume air samples, and stack sampling and absorption method of air pollution monitoring.

Grade GF/3F Filters (Grade C) are used in liquid scintillation counting (LSC) technique, as a standard filter in the collection of suspended solids from potable water and natural wastes, and cell harvesting.

ISO9001 Certified Supplier
Specifications
  • MaterialGlass Microfiber
  • Pore Size (micron)1.2
  • Diameter (mm)47
  • Thickness (µm)0.3
  • Thickness (mm)300
  • DescriptionGlass Fiber Filters, GF/3F (Grade C); 1.2µ, 47mm; 100/Pk
Reviews
Q&A