Cole-Parmer General Purpose pH Electrode, 25-ft Cable

Representative image only.

Cole-Parmer General Purpose pH Electrode, 25-ft Cable

Cole-Parmer | Item: 2701320

Save money—just replace electrode

₹23,300.00INR / Each

₹23,300.00INR / Each
Product Description

Key Features

  • Purchase a separate housing and simply replace electrodes as needed
  • Dome bulb offers better protection from breakage
  • Stable in low-ionic strength solutions
  • Offers resistance to sodium ion error
  • Compatible with most systems
  • 1 year warranty

More About this Item

General-purpose single-junction electrodes are economical yet accurate. Can be used for measurements up to pH 13. Maximum pressure is 150 psi at 25°>C.

Note: 100Ω RTD ATC elements are platinum and conform to DIN curve 43760. ATC connector is miniature audio plug.
Connector for the 1 kΩ RTD and the 3 kΩ Balco ATC elements is a spade lug.
Connector for 100 kΩ thermistor ATC elemen

1 Year Warranty
Specifications
  • Electrode TypeSingle junction
  • Electrode Body MaterialGlass
  • Sensing Glass TypeBlue
  • Min pH (pH)1
  • Max pH (pH)13
  • Max Temperature (° C)100
  • Max Pressure (PSI)150
  • ATC ConnectorNone
  • ATC ElementNone
  • ConnectorBNC
  • Cable Length (m)7.6
  • DescriptionGeneral Purpose pH Electrode, 25-ft Cable
  • Warranty1 year
Reviews
Q&A