Cole-Parmer Frame Rod, Stainless Steel, 1/2" Dia x 96" L

Representative image only.

Cole-Parmer Frame Rod, Stainless Steel, 1/2" Dia x 96" L

Cole-Parmer | Item: 0804080

Customize your own lab frame to fit your application

₹41,000.00INR / Each

₹41,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer Frame Rod, Stainless Steel, 1/2" Dia x 96" L
Cole-Parmer Frame Rod, Stainless Steel, 1/2" Dia x 96" L
0804080

₹41,000.00INR / Each
+
Cole-Parmer Support Rod, 28”, threaded, Stainless steel
0434410

₹33,900.00INR / Each
+ + =
Total Price 94100.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Rods are used with frame connectors to custom build your own laboratory frame
  • Corrosion resistant rods
  • 1 year warranty

More About this Item

Heavy-duty 303 stainless steel provide maximum strength and durability.

1 Year Warranty
Specifications
  • Rod MaterialStainless Steel
  • Length (in)96
  • Diameter (in)0.5
  • DescriptionFrame Rod, Stainless Steel, 1/2" Dia x 96" L
  • Warranty1 year
Reviews
Q&A