Cole-Parmer Fluorinated HDPE Wide-Mouth Plastic Bottle, 2000mL

Representative image only.

Cole-Parmer Fluorinated HDPE Wide-Mouth Plastic Bottle, 2000mL

Cole-Parmer | Item: 6250300

Stop worrying about splitting and puncturing

₹4,300.00INR / Each

₹4,300.00INR / Each

Buy It Together

Current Item

Cole-Parmer Fluorinated HDPE Wide-Mouth Plastic Bottle, 2000mL
Cole-Parmer Fluorinated HDPE Wide-Mouth Plastic Bottle, 2000mL
6250300

₹4,300.00INR / Each
+ +
Cole-Parmer Replacement Cap, PP, 63mm; 12/PK
6300014

₹7,700.00INR / Pkg of 12
=
Total Price 19800.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Fluorinated polypropylene screw closure.

Key Features

  • mproved barrier for reduced solvent absorption and penetration
  • Leakproof FLPP closures
  • Stands up to many solvents

More About this Item

These fluorination bottles offer strong barrier properties and reduce solvent absorption and penetration on both inside and outside surfaces. Bottles include leakproof fluorinated polypropylene (FLPP) screw closures. Split- and puncture-resistant.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

Specifications
  • Capacity (mL)2000
  • Capacity (L)2
  • Capacity (oz)64
  • Capacity (Gal)0.528401585204756
  • MaterialFluorinated High Density Polyethylene (FLPE)
  • Cap MaterialFluorinated Polypropylene (FLPP)
  • Cap / Stopper Size63
  • Cap Colornatural
  • Bottle Colornatural
  • AutoclavableNo
  • Neck Inside Diameter (ID) (mm)52
  • Neck Inside Diameter (ID) (in)2 3/64
  • Outside Diameter (OD) (in)4 9/16
  • Outside Diameter (OD) (cm)11.6
  • Overall Height (in)9 61/64
  • Overall Height (cm)25.3
  • Overall Depth (in)4 9/16
  • Overall Depth (cm)11.6
  • Overall Width (in)4 9/16
  • Overall Width (cm)11.6
  • DescriptionFluorinated HDPE Wide-Mouth Plastic Bottle, 2000mL
Reviews
Q&A