Cole-Parmer Fermentation DO Probe; SS/Polarographic/150 mm, 12 mm

Representative image only.

Cole-Parmer Fermentation DO Probe; SS/Polarographic/150 mm, 12 mm

Cole-Parmer | Item: 2902010

Designed for fermentation applications where probes are repeatedly steam-sterilized

₹175,000.00INR / Each

₹175,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer Fermentation DO Probe; SS/Polarographic/150 mm, 12 mm
Cole-Parmer Fermentation DO Probe; SS/Polarographic/150 mm, 12 mm
2902010

₹175,000.00INR / Each
+ =
Total Price 187800.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 316 SS Construction
  • Polarographic
  • 1 year warranty

More About this Item

All models feature a polarographic sensor, and are available in a variety of body diameters, mounting styles, and immersion lengths. Temperature compensated probes feature 100 Ω RTD temperature measuring sensors. Order cables separately.

1 Year Warranty
Specifications
  • Meter TypeAccessory; Probes and Sensors
  • Length (cm)15
  • Diameter (cm)1.2
  • DescriptionFermentation DO Probe; SS/Polarographic/150 mm, 12 mm
  • Warranty1 year
Reviews
Q&A