Cole-Parmer FEP Tubing, 3/16" ID x 1/4" OD; 50 Ft

Representative image only.

Cole-Parmer FEP Tubing, 3/16" ID x 1/4" OD; 50 Ft

Cole-Parmer | Item: 5011919

Chemically inert, thermal-resistant rigid tubing with optical clarity

₹24,000.00INR / Pkg of 1

₹24,000.00INR / Pkg of 1

Buy It Together

Current Item

Cole-Parmer FEP Tubing, 3/16" ID x 1/4" OD; 50 Ft
Cole-Parmer FEP Tubing, 3/16" ID x 1/4" OD; 50 Ft
5011919

₹24,000.00INR / Pkg of 1
+ + + + + + +
Cole-Parmer PVC 2-Stop Pump Tubing, 1.65 mm, Blue/Blue; 12/Pk
5013750

₹5,000.00INR / Pkg of 12
+ =
Total Price 147610.00 ADD 9 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Made of 100% virgin-grade fluorinated ethylene propylene (FEP)
  • Excellent chemical and thermal resistance
  • Great optical clarity—easily view your sample in use
  • Sterilize by autoclave, EtO, and chemical sterilants
  • Complies with FDA 21 CFR 177.1550, USP Class VI, NSF 51, NSF 61, NSF 372, and ASTM D2116
  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection
  • 3/16" ID x 1/4" OD
  • Manufacturer defect warranty

More About this Item

Use the Cole-Parmer FEP fluoropolymer tubing in pharmaceutical, food, and laboratory applications. This chemically inert tubing offers excellent resistance to a broad range of solvents, bases, and strong acids and exhibits high thermal stability.

The nonstick property and low permeability help reduce the absorption/adsorption of fluids, minimizing the risk of fluid contamination. Optically clear tubing makes it easy to view your fluid for sight gauge and flow applications.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance
Specifications
  • Tubing FormulationFEP
  • Tubing OD (in)1/4
  • Tubing OD (mm)6.4
  • Tubing ID (in)3/16
  • Tubing ID (mm)4.8
  • Wall Thickness (in)1/32
  • Wall Thickness (mm)0.8
  • Clarity (clear)Yes
  • Max Working Pressure at 73 F (PSI)223
  • Working Pressure (bar)15.3
  • Max Temperature (° F)400
  • Max Temperature (° C)204
  • Bend Radius (in)1
  • Bend Radius (mm)25.4
  • Length (ft)50
  • Sterilization MethodAutoclave;EtO
  • Regulatory ApprovalsADCF;NSF-61;USP;NSF-51;RoHS;FDA
  • Durometer60 Shore D
  • DescriptionFEP Tubing, 3/16" ID x 1/4" OD; 50 Ft
Documents & Certificates

Certificate of Compliance

Reviews
Q&A