Cole-Parmer FEP Tubing, 1/8" ID x 3/16" OD; 50 Ft

Representative image only.

Cole-Parmer FEP Tubing, 1/8" ID x 3/16" OD; 50 Ft

Cole-Parmer | Item: 5011917

Chemically inert, thermal-resistant rigid tubing with optical clarity

₹22,500.00INR / Pkg of 1

₹22,500.00INR / Pkg of 1

Buy It Together

Current Item

Customers Also Bought

Product Description

Key Features

  • Made of 100% virgin-grade fluorinated ethylene propylene (FEP)
  • Excellent chemical and thermal resistance
  • Great optical clarity—easily view your sample in use
  • Sterilize by autoclave, EtO, and chemical sterilants
  • Complies with FDA 21 CFR 177.1550, USP Class VI, NSF 51, NSF 61, NSF 372, and ASTM D2116
  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection
  • 1/8" ID x 3/16" OD
  • Manufacturer defect warranty

More About this Item

Use the Cole-Parmer FEP fluoropolymer tubing in pharmaceutical, food, and laboratory applications. This chemically inert tubing offers excellent resistance to a broad range of solvents, bases, and strong acids and exhibits high thermal stability.

The nonstick property and low permeability help reduce the absorption/adsorption of fluids, minimizing the risk of fluid contamination. Optically clear tubing makes it easy to view your fluid for sight gauge and flow applications.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance
Specifications
  • Tubing FormulationFEP
  • Tubing OD (in)3/16
  • Tubing OD (mm)4.8
  • Tubing ID (in)1/8
  • Tubing ID (mm)3.2
  • Wall Thickness (in)1/32
  • Wall Thickness (mm)0.8
  • Clarity (clear)Yes
  • Max Working Pressure at 73 F (PSI)296
  • Working Pressure (bar)20.4
  • Max Temperature (° F)400
  • Max Temperature (° C)204
  • Bend Radius (in)3/4
  • Bend Radius (mm)19
  • Length (ft)50
  • Sterilization MethodAutoclave;EtO
  • Regulatory ApprovalsFDA;RoHS;NSF-51;USP;ADCF;NSF-61
  • Durometer60 Shore D
  • DescriptionFEP Tubing, 1/8" ID x 3/16" OD; 50 Ft
Documents & Certificates

Certificate of Compliance

Reviews
Q&A