Cole-Parmer FEP Tubing, 1/32" ID x 1/16" OD; 50 ft

Representative image only.

Cole-Parmer FEP Tubing, 1/32" ID x 1/16" OD; 50 ft

Cole-Parmer | Item: 5013683

Chemically inert, thermal-resistant rigid tubing with optical clarity

₹12,700.00INR / Pkg of 1

₹12,700.00INR / Pkg of 1

Buy It Together

Current Item

Cole-Parmer FEP Tubing, 1/32" ID x 1/16" OD; 50 ft
Cole-Parmer FEP Tubing, 1/32" ID x 1/16" OD; 50 ft
5013683

₹12,700.00INR / Pkg of 1
+ + + +
Cole-Parmer PVC 2-Stop Pump Tubing, 1.85 mm, Green/Green; 12/Pk
5013755

₹4,700.00INR / Pkg of 12
+ + + + =
Total Price 136010.00 ADD 9 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Made of 100% virgin-grade fluorinated ethylene propylene (FEP)
  • Excellent chemical and thermal resistance
  • Great optical clarity—easily view your sample in use
  • Sterilize by autoclave, EtO, and chemical sterilants
  • Complies with FDA 21 CFR 177.1550, USP Class VI, NSF 51, NSF 61, NSF 372, and ASTM D2116
  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection
  • 1/32" ID x 1/16" OD
  • Manufacterer defect warranty

More About this Item

Use the Cole-Parmer FEP fluoropolymer tubing in pharmaceutical, food, and laboratory applications. This chemically inert tubing offers excellent resistance to a broad range of solvents, bases, and strong acids and exhibits high thermal stability.

The nonstick property and low permeability help reduce the absorption/adsorption of fluids, minimizing the risk of fluid contamination. Optically clear tubing makes it easy to view your fluid for sight gauge and flow applications.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Tubing FormulationFEP
  • Tubing OD (in)1/16
  • Tubing OD (mm)1.6
  • Tubing ID (in)1/32
  • Tubing ID (mm)0.8
  • Wall Thickness (in)1/32
  • Wall Thickness (mm)0.8
  • Clarity (clear)Yes
  • Max Temperature (° F)400
  • Max Temperature (° C)204
  • Length (ft)50
  • Sterilization MethodAutoclave;EtO
  • Regulatory ApprovalsNSF-51;FDA;RoHS;USP;ADCF;NSF-61
  • Durometer60 Shore D
  • DescriptionFEP Tubing, 1/32" ID x 1/16" OD; 50 ft
Reviews
Q&A