Cole-Parmer Epoxy body pH electrode with BNC

Representative image only.

Cole-Parmer Epoxy body pH electrode with BNC

Cole-Parmer | Item: 0599112

Get the most out of water analysis equipment

₹28,700.00INR / Each

₹28,700.00INR / Each

Buy It Together

Current Item

Cole-Parmer Epoxy body pH electrode with BNC
Cole-Parmer Epoxy body pH electrode with BNC
0599112

₹28,700.00INR / Each
+
Cole-Parmer 350 pH/ORP/Temperature 1/8-DIN Transmitter
0580214

₹46,300.00INR / Each
+ +
Environmental Express Oakton Fill Solution 4.0M KCL 2/Pk
0599248

₹8,200.00INR / Pkg of 2
+ + =
Total Price 247100.00 ADD 6 ITEMS TO CART
Product Description

Key Features

  • Replace or upgrade electrodes, probes, cells, and other accessories
  • Maximum temperature of 176°F (80°C)
  • 6 month warranty

More About this Item

Water analysis accessories for Cole-Parmer® meters. Many of these items are compatible with other brands of meter.

Refillable pH electrode with epoxy body and double junction is ideal for dirty samples. Comes with 3.3-ft (1-m) cable with BNC connector.

6 Month Warranty
Specifications
  • MaterialEpoxy
  • Compatible WithAll pH meters
  • Length (mm)148
  • Diameter (mm)12
  • DescriptionEpoxy Body pH Electrode with BNC, 148 mm L x 12 mm dia
  • Warranty6 month
Reviews
Q&A