Cole-Parmer Economical Polypropylene Graduated Cylinder, 1000 mL

Representative image only.

Cole-Parmer Economical Polypropylene Graduated Cylinder, 1000 mL

Cole-Parmer | Item: 0613782

Polypropylene cylinders offer very good chemical resistance

₹7,400.00INR / Each

for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹7,400.00INR / Each

Buy It Together

Current Item

Cole-Parmer Economical Polypropylene Graduated Cylinder, 1000 mL
Cole-Parmer Economical Polypropylene Graduated Cylinder, 1000 mL
0613782

₹7,400.00INR / Each
+ +
Cole-Parmer Plus Griffin Low-Form Beaker, Glass, 100 mL; 12/PK
3450318

₹20,000.00INR / Pkg of 12
=
Total Price 41900.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Meet ISO Standard 6706
  • Calibrated “to contain” for measuring final volumes
  • Molded graduations for durability
  • Autoclavable
  • 1 year warranty

More About this Item

These polypropylene (PP) graduated cylinders meet stringent international quality criteria according to ISO 6706 standards. The cylinders are chemically resistant to most acids, bases and many common solvents, and are shatter proof. They can withstand a maximum temperature of 121 °C (249.8 °F).

1 Year Warranty
Specifications
  • MaterialPolypropylene
  • Capacity (mL)1000
  • Graduation Interval (mL)10
  • DescriptionEconomical Polypropylene Graduated Cylinder, 1000 mL
  • Warranty1 year
Reviews
Q&A