Cole-Parmer Drying Rack Set, Wall/Bench Mount

Representative image only.

Cole-Parmer Drying Rack Set, Wall/Bench Mount

Cole-Parmer | Item: 4400240

SureGrip hook securely holds glassware in place to protect against breakage

₹47,700.00INR / Each

₹47,700.00INR / Each

Buy It Together

Current Item

Cole-Parmer Drying Rack Set, Wall/Bench Mount
Cole-Parmer Drying Rack Set, Wall/Bench Mount
4400240

₹47,700.00INR / Each
+
Cole-Parmer Pegs for Drying Rack 06045-95, Polystyrene; 11/PK
0604597

₹7,900.00INR / Pkg of 11
+
White peg for modular stainless steel drying racks, 12"L
6703592

₹8,400.00INR / Pkg of 6
=
Total Price 64000.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

72 pegs (36 small green and 36 large blue), two drying baskets, drainage tubing, and mounting guide/hardware.

Key Features

  • Accommodates various glassware types
  • Angled pegs hold even large, heavy pieces securely in place
  • Easily wall mount or place on the counter

More About this Item

Use this versatile rack for drying various types of glassware. Built-in channels let you place pegs where you need to maximize the drying space. Mix and match small and large pegs to accommodate all glassware varieties. The rack is made of durable, easy-to-clean polystyrene and can handle up to 77 lbs of glassware. A unique drying basket features easily stores small items and channels to hold pipettes.

Specifications
  • Width (in)17 2/5
  • Height (in)26
  • Width (mm)441
  • Height (mm)660
  • MaterialPolystyrene
  • ColorWhite
  • Depth (in)5 1/2
  • Depth (mm)139
  • DescriptionDrying Rack Set, Wall/Bench Mount
Reviews
Q&A