Cole-Parmer Disposable Rimless Test Tubes, 12 x 75 mm, 5 mL, PP, Non-Sterile; 8 Bags of 500 Tubes, 4000/CS

Representative image only.

Cole-Parmer Disposable Rimless Test Tubes, 12 x 75 mm, 5 mL, PP, Non-Sterile; 8 Bags of 500 Tubes, 4000/CS

Cole-Parmer | Item: 3450074

Ideal for high volume use, cost effective

₹82,500.00INR / Case of 5000

₹82,500.00INR / Case of 5000

Buy It Together

Current Item

Cole-Parmer Disposable Rimless Test Tubes, 12 x 75 mm, 5 mL, PP, Non-Sterile; 8 Bags of 500 Tubes, 4000/CS
Cole-Parmer Disposable Rimless Test Tubes, 12 x 75 mm, 5 mL, PP, Non-Sterile; 8 Bags of 500 Tubes, 4000/CS
3450074

₹82,500.00INR / Case of 5000
+
Disposable Polypropylene Test/Culture Tubes, 15 mL
6361000

₹62,900.00INR / Pkg of 250
+
Cole-Parmer Cap, Plug Type for 13mm Test Tubes; 20 Bags of 1000, 20,000/CS
3450078

₹162,000.00INR / Case of 20000
+
Pyrex 9826-13 Culture Tube; 9 mL, pack of 144
3457201

₹80,700.00INR / Pkg of 144
=
Total Price 388100.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Packaged in resealable zip bags
  • Reduce risk of cross contamination

More About this Item

These rimless, round bottom disposable test tubes offer convenience at an affordable price. Available in translucent polypropylene or crystal clear polystyrene, the test tubes come in three sizes: 60, 75, and 100 mm. Ideal alternative to glass.

Plug caps are sold separately.

Specifications
  • SterileNo
  • AutoclavableNo
  • Tube Capacity (mL)5
  • Tube MaterialPolypropylene (PP)
  • Tube ColorTranslucent
  • Tube Bottom ShapeRound
  • Tube Length (mm)75
  • Tube Outside Diameter (OD) (mm)12
  • Cap IncludedNo
  • GraduationsNo
  • PackagingResealable zip bags
  • DescriptionDisposable Rimless Test Tubes, 12 x 75 mm, 5 mL, PP, Non-Sterile; 8 Bags of 500 Tubes, 4000/CS
  • WarrantyManufacturer Defect
Reviews
Q&A