Cole-Parmer Dispenser for Parafilm® M Wrap, ABS, Blue

Representative image only.

Cole-Parmer Dispenser for Parafilm® M Wrap, ABS, Blue

Cole-Parmer | Item: 4400245

Safely store, dispense, and cut Parafilm® M tape and labels

₹8,400.00INR / Each

₹8,400.00INR / Each

Buy It Together

Current Item

Cole-Parmer Dispenser for Parafilm® M Wrap, ABS, Blue
Cole-Parmer Dispenser for Parafilm® M Wrap, ABS, Blue
4400245

₹8,400.00INR / Each
+
Parafilm M Laboratory Sealing Film, 4" x 125' Roll
0672040

₹3,300.00INR / Roll of 1
=
Total Price 11700.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Two safety blades.

Key Features

  • Easy application with no mess
  • Holds one or two 50 mm (2”) or one 100 mm (4”) Parafilm M rolls
  • Translucent dispenser allows visibility to roll supply
  • Storage bin on back keeps pens and other small accessories handy

More About this Item

These Parafilm M tape dispensers feature built-in safety blade slides which allow you to cut with no danger to fingertips. Eliminates the need for scissors. Constructed of easy to clean ABS plastic.

The Parafilm M wrap (model 06720-40) is sold separately.

Specifications
  • ColorBlue
  • Height (InchShort)6 45/64
  • MaterialABS plastic
  • Width (in)6 1/10
  • Length (in)4 45/64
  • Width (cm)15.6
  • DescriptionParafilm® M Dispenser, ABS, Blue
Reviews
Q&A