Cole-Parmer Deep Well Plate, 1.2 mL, raised rim, PP, sterile, round bottom; 32/cs

Representative image only.

Cole-Parmer Deep Well Plate, 1.2 mL, raised rim, PP, sterile, round bottom; 32/cs

Cole-Parmer | Item: 6710466

Meets SBS guidelines for robotic handling

₹47,100.00INR / Case of 32

₹47,100.00INR / Case of 32

Buy It Together

Current Item

Cole-Parmer Deep Well Plate, 1.2 mL, raised rim, PP, sterile, round bottom; 32/cs
Cole-Parmer Deep Well Plate, 1.2 mL, raised rim, PP, sterile, round bottom; 32/cs
6710466

₹47,100.00INR / Case of 32
+ =
Total Price 135800.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Certified free of RNase, DNase, endotoxins, and human DNA
  • Autoclavable at 121°C for 20 minutes (polypropylene plates only)
  • Alphanumeric pattern for simple sample identification
  • Raised rims reduce risk of cross contamination
  • Compatible with pipetting workstations/multi-channel pipettes
  • Stackable for easy storage
  • Ideal for blood specimen storage

More About this Item

The 96-well deep well plates feature rounded bottoms, are compatible with most robotic samplers, and available in 0.5 mL, 1.2 mL (1 mL capped), and 2.2 mL (2 mL capped) well volumes.

Specifications
  • Number of Wells96
  • Well Volume (mL)1.2
  • Well ShapeRound, raised rim
  • SterileYes
  • MaterialPP
  • DescriptionDeep Well Plate, 1.2 mL, raised rim, PP, sterile, round bottom; 32/cs
Reviews
Q&A