Cole-Parmer Deep Well Plate, 0.5 mL, PP, round bottom; 56/cs

Representative image only.

Cole-Parmer Deep Well Plate, 0.5 mL, PP, round bottom; 56/cs

Cole-Parmer | Item: 6710456

Meets SBS guidelines for robotic handling

₹91,800.00INR / Case of 56

₹91,800.00INR / Case of 56

Buy It Together

Current Item

Cole-Parmer Deep Well Plate, 0.5 mL, PP, round bottom; 56/cs
Cole-Parmer Deep Well Plate, 0.5 mL, PP, round bottom; 56/cs
6710456

₹91,800.00INR / Case of 56
+ =
Total Price 180500.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Certified free of RNase, DNase, endotoxins, and human DNA
  • Autoclavable at 121°C for 20 minutes (polypropylene plates only)
  • Alphanumeric pattern for simple sample identification
  • Fits magnetic separation devices
  • Raised rims reduce risk of cross contamination

More About this Item

The 96-well deep well plates feature rounded bottoms, are compatible with most robotic samplers, and available in 0.5 mL, 1.2 mL (1 mL capped), and 2.2 mL (2 mL capped) well volumes.

Specifications
  • Number of Wells96
  • Well Volume (mL)0.5
  • Well ShapeRound
  • SterileNo
  • MaterialPP
  • DescriptionDeep Well Plate, 0.5 mL, PP, round bottom; 56/cs
Reviews
Q&A