Cole-Parmer Cylindrical Jar, HDPE; 2000 mL; 10/pk

Representative image only.

Cole-Parmer Cylindrical Jar, HDPE; 2000 mL; 10/pk

Cole-Parmer | Item: 6310022

Ideal for powders and solid specimens

₹16,500.00INR / Pkg of 10

₹16,500.00INR / Pkg of 10

Buy It Together

Current Item

Cole-Parmer Cylindrical Jar, HDPE; 2000 mL; 10/pk
Cole-Parmer Cylindrical Jar, HDPE; 2000 mL; 10/pk
6310022

₹16,500.00INR / Pkg of 10
+ =
Total Price 28700.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

More About this Item

High-density polyethylene (HDPE) containers feature a wide neck which is ideal for powders and solid specimens. Screw-on caps with insert are included.

Specifications
  • Capacity (mL)2000
  • Capacity (L)2
  • Capacity (oz)64
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap ColorBlack
  • Bottle ColorWhite
  • AutoclavableNo
  • Outside Diameter (OD) (in)4 3/8
  • Outside Diameter (OD) (cm)11.1
  • Overall Height (in)9 1/4
  • Overall Height (cm)23.5
  • DescriptionCylindrical Jar, HDPE; 2000 mL; 10/pk
Reviews
Q&A