Cole-Parmer Cylindrical Jar, HDPE; 1500 mL; 10/pk

Representative image only.

Cole-Parmer Cylindrical Jar, HDPE; 1500 mL; 10/pk

Cole-Parmer | Item: 6310020

Ideal for powders and solid specimens

₹14,600.00INR / Pkg of 10

₹14,600.00INR / Pkg of 10

Buy It Together

Current Item

Cole-Parmer Cylindrical Jar, HDPE; 1500 mL; 10/pk
Cole-Parmer Cylindrical Jar, HDPE; 1500 mL; 10/pk
6310020

₹14,600.00INR / Pkg of 10
+ =
Total Price 26800.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

More About this Item

High-density polyethylene (HDPE) containers feature a wide neck which is ideal for powders and solid specimens. Screw-on caps with insert are included.

Specifications
  • Capacity (mL)1500
  • Capacity (L)1.5
  • Capacity (oz)51
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap ColorBlack
  • Bottle ColorWhite
  • AutoclavableNo
  • Outside Diameter (OD) (in)4 3/8
  • Outside Diameter (OD) (cm)11.1
  • Overall Height (in)7 3/16
  • Overall Height (cm)18.2
  • DescriptionCylindrical Jar, HDPE; 1500 mL; 10/pk
Reviews
Q&A