Cole-Parmer Cylindrical Jar, HDPE; 120 mL; 10/pk

Representative image only.

Cole-Parmer Cylindrical Jar, HDPE; 120 mL; 10/pk

Cole-Parmer | Item: 6310012

Ideal for powders and solid specimens

₹7,400.00INR / Pkg of 10

₹7,400.00INR / Pkg of 10

Buy It Together

Current Item

Cole-Parmer Cylindrical Jar, HDPE; 120 mL; 10/pk
Cole-Parmer Cylindrical Jar, HDPE; 120 mL; 10/pk
6310012

₹7,400.00INR / Pkg of 10
+ =
Total Price 19600.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

More About this Item

High-density polyethylene (HDPE) containers feature a wide neck which is ideal for powders and solid specimens. Screw-on caps with insert are included.

Specifications
  • Capacity (mL)120
  • Capacity (oz)4
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap ColorBlack
  • Bottle ColorWhite
  • AutoclavableNo
  • Outside Diameter (OD) (in)2 1/4
  • Outside Diameter (OD) (cm)5.6
  • Overall Height (in)2 3/4
  • Overall Height (cm)7.1
  • DescriptionCylindrical Jar, HDPE; 120 mL; 10/pk
Reviews
Q&A