Cole-Parmer Cylindrical Crucible, high alumina, 30 mL, 1/ea

Representative image only.

Cole-Parmer Cylindrical Crucible, high alumina, 30 mL, 1/ea

Cole-Parmer | Item: 6310114

Withstand temperatures up to 3182°F

₹9,200.00INR / Each

₹9,200.00INR / Each

Buy It Together

Current Item

Cole-Parmer Cylindrical Crucible, high alumina, 30 mL, 1/ea
Cole-Parmer Cylindrical Crucible, high alumina, 30 mL, 1/ea
6310114

₹9,200.00INR / Each
+
Cole-Parmer Tall-Form Crucible, High Alumina, 50 mL
6310104

₹17,200.00INR / Each
+
Cole-Parmer Conical Crucible, high alumina, 20 mL, 1/ea
6310120

₹12,900.00INR / Each
=
Total Price 39300.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Autoclavable
  • 1 year warranty

More About this Item

Unglazed cylindrical crucibles are 99.7% pure aluminum oxide. Withstand temperatures up to 3182°F (1750°C).

1 Year Warranty
Specifications
  • MaterialHigh alumina
  • Capacity (mL)30
  • Top Outside Diameter (mm)35
  • AutoclavableYes
  • DescriptionCylindrical Crucible, high alumina, 30 mL, 1/ea
  • Warranty1 year
Reviews
Q&A