Cole-Parmer Cryogenic Storage and Transport Dewar, 10L

Representative image only.

Cole-Parmer Cryogenic Storage and Transport Dewar, 10L

Cole-Parmer | Item: 4426063

Robust cryopreservation solutions for long-term storage and transport of biological samples

Buy It Together

Current Item

Cole-Parmer Cryogenic Storage and Transport Dewar, 10L
Cole-Parmer Cryogenic Storage and Transport Dewar, 10L
4426063

₹42,400.00INR / Each
+
Stainless Steel Dewar, 500 mL
0377401

₹201,000.00INR / Each
+
Tempshield WRM Water-resistant gloves, 12"L, medium, 1 pair
0911302

₹43,100.00INR / Pair of 1
=
Total Price 286500.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Strong yet lightweight aluminum dewars hold liquid nitrogen
  • Narrow neck design provides high thermal efficiency and low evaporation loss
  • Optional heavy duty lockable enclosure for enhanced security
  • Long term storage up to 200 days (depending on model)
  • Seven sizes available from 2L to 35L
  • 5 year vacuum warranty
  • 1 year warranty

More About this Item

Confidently store your samples in liquid nitrogen, with ulta-low evaporation loss. With one or two handles depending on model, these dewars are easy to transport. Each unit has numbered index location points for canisters, and can also accommodate straw storage. Long-term storage duration varies by model but can last up to 200 days under normal operating conditions.

Order lockable cap separately. Enhance monitoring and ease of transportation with these Cole-Parmer® Dewar Accessories which includes Smart Caps, trolleys, dewar monitor, and level rulers.

1 Year WarrantyConformite Europeenne
Specifications
  • Volume (Liters)10
  • Neck Inside Diameter (ID) (in)2
  • Neck Inside Diameter (ID) (cm)5
  • Static Holding Time (days)63
  • MaterialAluminum
  • Height (in)21.125
  • Evaporation (Liters/day)0.1
  • Warranty1 year
Reviews
Q&A