Cole-Parmer Contact Plate, Polystyrene, 55 mm, Sterile; 10 pcs/sleeve; 108 sleeves/Case

Representative image only.

Cole-Parmer Contact Plate, Polystyrene, 55 mm, Sterile; 10 pcs/sleeve; 108 sleeves/Case

Cole-Parmer | Item: 1634845

Designed for easy one hand opening
and closing operations

₹11,900.00INR / Case of 1080

₹11,900.00INR / Case of 1080
Product Description

Key Features

  • For single use only
  • Vented for easy gas exchange and evaporation thereby
  • reduce condensation during incubation
  • MOC: Heavy Metal free Hydrophobic Polystyrene
  • Optically Clear top and bottom viewing surfaces
  • Sterilized by Gamma Irradiation with SAL 10-6
Sterile
Specifications
  • MaterialPolystyrene
  • Overall Height (in)9/16
  • Overall Height (cm)1.5
  • Outside Diameter (OD) (in)2 5/32
  • Outside Diameter (OD) (cm)5.5
  • DescriptionCole-Parmer® Contact Plate, Polystyrene, 55 mm, Sterile; 10 pcs/sleeve; 108 sleeves/Case
Reviews
Q&A