Cole-Parmer Conductivity Cell; K=0.1; Glass, Dip style, 100 Ohm Pt RTD ATC

Representative image only.

Cole-Parmer Conductivity Cell; K=0.1; Glass, Dip style, 100 Ohm Pt RTD ATC

Cole-Parmer | Item: 1950052

Economical replacements for a variety of controllers

₹34,000.00INR / Each

₹34,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer Conductivity Cell; K=0.1; Glass, Dip style, 100 Ohm Pt RTD ATC
Cole-Parmer Conductivity Cell; K=0.1; Glass, Dip style, 100 Ohm Pt RTD ATC
1950052

₹34,000.00INR / Each
+ =
Total Price 38100.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Ten-foot cables with stripped ends
  • Flow-through, in-line, swage, and dip styles available
  • 1 year warranty

More About this Item

Cells withstand pressures up to 150 psi (at 135°C for SS; 25°C for CPVC and PVDF).

1 Year Warranty
Specifications
  • Cell ConstantK = 0.1
  • Cell TypeContact
  • Electrode MaterialPlatinum
  • Body MaterialGlass
  • Min temperature (° C)5
  • Max temperature (° C)100
  • Min temperature (° F)41
  • Max temperature (° F)212
  • Cable Length (m)3
  • Cable Length (ft)10
  • DescriptionConductivity Cell; K=0.1; Glass, Dip style, 100 Ohm Pt RTD ATC
  • Warranty1 year
Reviews
Q&A