Cole-Parmer Compression fitting 3/4 MNPT, black nylon, 35 psi, 150°F

Representative image only.

Cole-Parmer Compression fitting 3/4 MNPT, black nylon, 35 psi, 150°F

Cole-Parmer | Item: 3582064

Get the most out of water analysis equipment

₹4,100.00INR / Each

₹4,100.00INR / Each

Buy It Together

Current Item

Cole-Parmer Compression fitting 3/4 MNPT, black nylon, 35 psi, 150°F
Cole-Parmer Compression fitting 3/4 MNPT, black nylon, 35 psi, 150°F
3582064

₹4,100.00INR / Each
+
Cole-Parmer 350 pH/ORP/Temperature 1/8-DIN Transmitter
0580214

₹46,300.00INR / Each
+ + + =
Total Price 214300.00 ADD 5 ITEMS TO CART
Product Description

Key Features

  • Replace or upgrade electrodes, probes, cells, and other accessories
  • 1 year warranty

More About this Item

Water analysis accessories for Cole-Parmer® meters. Many of these items are compatible with other brands of meter.

1 Year Warranty
Specifications
  • MaterialNylon
  • Compatible WithDip style, 12 mm diameter electrodes/cells
  • Connections3/4" NPT(M)
  • DescriptionCompression fitting 3/4 MNPT, black nylon, 35 psi, 150°F
  • Warranty1 year
Reviews
Q&A