Cole-Parmer Compact Carboy, HDPE, 5 L; 4/PK

Representative image only.

Cole-Parmer Compact Carboy, HDPE, 5 L; 4/PK

Cole-Parmer | Item: 0606110

Conveniently stores or dispenses 5 L of liquid

₹16,900.00INR / Pkg of 4

₹16,900.00INR / Pkg of 4

Buy It Together

Current Item

Cole-Parmer Compact Carboy, HDPE, 5 L; 4/PK
Cole-Parmer Compact Carboy, HDPE, 5 L; 4/PK
0606110

₹16,900.00INR / Pkg of 4
+ + + =
Total Price 49800.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Cap.

Key Features

  • FDA compliant

More About this Item

Stackable, high-density polyethylene (HDPE) container is FDA compliant. Order optional quick-service faucet (06061-11).

Specifications
  • Capacity (L)5
  • Capacity (Gal)1
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap / Stopper Size38 mm
  • Cap ColorWhite
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Overall Height (in)14 5/8
  • Overall Height (cm)37.1475
  • Overall Depth (in)2 3/4
  • Overall Depth (cm)7
  • Overall Width (in)9 1/8
  • Overall Width (cm)23.2
  • DescriptionCompact Bottle, HDPE, 4 L, 4/pk
Reviews
Q&A