Cole-Parmer Clear Rain Gauges, 0.01 to 11.0"

Representative image only.

Cole-Parmer Clear Rain Gauges, 0.01 to 11.0"

Cole-Parmer | Item: 0331900

No more guessing about rainfall

₹11,200.00INR / Each

₹11,200.00INR / Each
Product Description

Key Features

  • Easy to read rain level in English or Metric units
  • 3 month warranty

More About this Item

Measure accumulated precipitation with these clear buterate cylindrical rain gauges. Area ratio between knife-edge funnel and inner receiver is 10 to 1; inner receiver has molded-on graduations for easy reading. Gauges include buterate mounting bracket, screws, and a data recording sheet for logging rainfall data up to one year. Both models measure 14"L x 4.1" dia. Shpg wt 3 lb (1.4 kg).

3 Month Warranty
Specifications
  • Max Rain Fall (in)11
  • Min Rain Fall (in)0.01
  • Rain Fall Accuracy (in)±0.01"
  • Length (in)14
  • Width (in)4 1/8
  • DescriptionClear Rain Gauges, 0.01 to 11.0"
  • Warranty3 month
Reviews
Q&A