Cole-Parmer Cleanroom Wipes, Polyester, 12" x 12", Sterile; 25 wipes /vacuum pack, 4 packs/ bag, 15 Bags/Case

Representative image only.

Cole-Parmer Cleanroom Wipes, Polyester, 12" x 12", Sterile; 25 wipes /vacuum pack, 4 packs/ bag, 15 Bags/Case

Cole-Parmer | Item: 1637783

Laundered Polyester Knits deliver the low particles, fibres and NVRs

₹15,400.00INR / Case of 1500

₹15,400.00INR / Case of 1500
Product Description

Key Features

  • Woven 100% polyester fibre with laser sealed edge for minimal lint and particle release
  • Low non-volatile residue (NVR), fibres, ions and extractables
  • Weight: 140 ± 5 GSM
  • Excellent chemical resistance and compatible with a variety of solutions
  • Abrasion resistant - won’t tear under rigorous use
  • Highly absorbent with critically low levels of particulate counts
  • Lot to lot traceable
  • Laundered and packaged in a cleanroom class 100

More About this Item

Cole-Parmer® Polyester Cleanroom Wipes are manufactured from high strength, continuous filament 100% polyester. Polyester cleanroom wipes are soft, durable, and highly absorbent making quick, effective work of wiping and cleaning surfaces in your critical environment.

Choose from sterile gamma irradiated and non-sterile versions.. Available sizes include 9’’ x 9’’ (228 x 228 mm) and 12’’ x 12’’ (304 x 304 mm).

Application:
• Wiping and cleaning surfaces, equipment and parts
• Applying and removing lubricants, adhesives, disinfectants and other solutions and solutions including disinfectants
• Cleaning with solvents such as isopropyl alcohol (IPA), ethanol, acetone and degreasers
• Cleaning or disinfecting workstation surfaces and processing equipment

Sterile
Specifications
  • MaterialPolyester
  • ColorWhite
  • ComplianceISO Class 100
  • Height (in)12
  • Length (in)12
  • Height (cm)30.48
  • Length (cm)30.48
  • DescriptionCleanroom Wipes, Polyester, 12" x 12", Sterile; 150 pcs/Bag, 10 Bags/Case
Reviews
Q&A