Cole-Parmer Cleanroom Safety Shoe, White, Size 36; 10 Pairs/Cs

Representative image only.

Cole-Parmer Cleanroom Safety Shoe, White, Size 36; 10 Pairs/Cs

Cole-Parmer | Item: 1634800

Professional safety shoes with comfort, durability and protection

₹57,900.00INR / Case of 10

₹57,900.00INR / Case of 10
Product Description

More About this Item

Features :
• Upper material: Buffalo embossed leather, thickness: 1.8 to 2.0 mm
• Steel toe: Conforms to ISO 20345:2011, Heel energy absorption: 3000 kgs or 20 joules
• Penetration resistance(steel midsole): Conforms to ISO 20345:2011 heavy work standards 23 kg/45 cm,1100 newtons
• Sole: Double density polyurethane outsole, with high resistance to slip (oil and slip resistant)
• Insole: Antistatic polyurethane insole
• Lining: made of Campela/ air mesh/ fur, with good absorption of sweat, can keep dry and comfortable

Conformity to Standards Conformity
• Feet protection Conforms to ISO 20345:2011. Under 23kg hammer toe drop height of 900 mm or 200J
• impact energy after impact, the toe internal clearance ≥ 15.0mm.
• Electrical isolation Conforms to ISO 20345:2011. With good isolation,
• Testing voltage: 6000V, Testing time: 1 min , Leakage current ≤1.8mA.
• Acid Resistance Conforms to GB12018-1989.
• Alkali Resistance Conforms to GB12018-1989.
• Oil resistance Conforms to GB21146-2007 FO.
• Antistatic property Conforms to ISO 20345:2011. Surface Resistance 1.3X106Ω

Specifications
  • ColorWhite
  • Men's Size36
  • Womens Size36
  • DescriptionCleanroom Safety Shoe, White, Size 36; 10 Pairs/Cs
Reviews
Q&A