Cole-Parmer Cleanroom Paper, A4, 80 GSM, White; 250 sheets/Pk,10 Pk/Cs

Representative image only.

Cole-Parmer Cleanroom Paper, A4, 80 GSM, White; 250 sheets/Pk,10 Pk/Cs

Cole-Parmer | Item: 1634860

Autoclavable cleanroom paper for cleanroom environments where the prevention of chemical exportation and particle contamination is critical

₹8,300.00INR / Case of 2500

₹8,300.00INR / Case of 2500
Product Description

More About this Item

Features:
• Autoclavable
• Specialized coating to reduce the release of particles, fibres and micro-organisms
• RoHS guidelines Compliant
• Weight: 80 GSM
• Colour: White, Blue
• Dimensions: A4 (297 x 210 mm)
• Retains ink and toner to reduce smudging
• Excellent heat resistant material for laser printing and photocopiers
• Designed for use in ISO Class 5 - 7 cleanrooms
• Lot to Lot traceable

Specifications
  • ColorWhite
  • Length (in)11.69
  • Width (in)8.27
  • Length (cm)29.7
  • Width (cm)21
  • DescriptionCole-Parmer Cleanroom Paper, A4, 80 GSM, White; 250 sheets/Pk,10 Pk/Cs
Reviews
Q&A