Cole-Parmer Chemically Inert PTFE Bottle, 480 mL

Representative image only.

Cole-Parmer Chemically Inert PTFE Bottle, 480 mL

Cole-Parmer | Item: 0620013

Can be used with most chemical compounds and corrosive environments

₹61,600.00INR / Each

₹61,600.00INR / Each
Product Description

More About this Item

These leakproof PTFE bottles are ideal for low-temperature applications up to 540°F (280°C) and should not be used with pressure applications. Bottles are isostatically molded to provide a smooth internal finish. Chemically resistant and inert; can be used with most chemical compounds and corrosive environments. Autoclavable.

Specifications
  • Capacity (mL)480
  • Capacity (oz)16
  • MaterialPolytetrafluoroethylene (PTFE)
  • Cap MaterialPolytetrafluoroethylene (PTFE)
  • Cap / Stopper Size90 mm
  • Bottle ColorWhite
  • AutoclavableYes
  • DescriptionChemically Inert PTFE Jar, 480 mL, 1/Pk
Reviews
Q&A