Cole-Parmer Chemically Inert PTFE Bottle, 1 mL

Representative image only.

Cole-Parmer Chemically Inert PTFE Bottle, 1 mL

Cole-Parmer | Item: 0630012

Can be used with most chemical compounds and corrosive environments

₹5,800.00INR / Each

₹5,800.00INR / Each
Product Description

More About this Item

These leakproof PTFE bottles are ideal for low-temperature applications up to 540°F (280°C) and should not be used with pressure applications. Bottles are isostatically molded to provide a smooth internal finish. Chemically resistant and inert; can be used with most chemical compounds and corrosive environments. Autoclavable.

Specifications
  • Capacity (mL)1
  • Capacity (oz)0.03125
  • MaterialPolytetrafluoroethylene (PTFE)
  • Cap MaterialPolytetrafluoroethylene (PTFE)
  • Cap / Stopper Size10 mm
  • Cap ColorWhite
  • Bottle ColorWhite
  • AutoclavableYes
  • Withstands High Temperature (DegreeF)540
  • Outside Diameter (OD) (in)5/8
  • Outside Diameter (OD) (cm)1.6
  • Overall Height (in)1
  • Overall Height (cm)2.7
  • DescriptionChemically Inert PTFE Bottle, 1 mL, 1/Pk
Reviews
Q&A