Cole-Parmer Centrifuge Tubes, Sterile, Red Cap, Polypropylene, Conical-Bottom, 50 mL; 25/ Bag, 20 Bags/CS

Representative image only.

Cole-Parmer Centrifuge Tubes, Sterile, Red Cap, Polypropylene, Conical-Bottom, 50 mL; 25/ Bag, 20 Bags/CS

Cole-Parmer | Item: 0634449

Safely withstands temperatures down to -80 °C

₹38,900.00INR / Case of 500

₹38,900.00INR / Case of 500

Buy It Together

Current Item

Cole-Parmer Centrifuge Tubes, Sterile, Red Cap, Polypropylene, Conical-Bottom, 50 mL; 25/ Bag, 20 Bags/CS
Cole-Parmer Centrifuge Tubes, Sterile, Red Cap, Polypropylene, Conical-Bottom, 50 mL; 25/ Bag, 20 Bags/CS
0634449

₹38,900.00INR / Case of 500
+ + =
Total Price 64400.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Safely centrifuge up to 12,000 x g
  • Disposable tubes are autoclavable
  • Can be stored in freezers down to -80 °C (-112 °F)
  • DNase/RNase-free and nonpyrogenic
  • Irradiation sterilized to SAL 10-6
  • 25 tubes per resealable bag for a total of 500 per case

More About this Item

Suitable for centrifugation in various fields such as cell biology, immunology, microbiology and molecular biology, as well as for sample preparation and sample storage, these 15 mL and 50 mL centrifuge tubes have a MAX RCF (maximum relative centrifugal force) of 12,000 x g. Easy-to-read black graduations of 0.5 mL increments on 15 mL tubes and of 2.5 mL increments on 50 mL tubes have an accuracy of ±2%. A large, frosted surface allows for identification and labeling and is resistant to alcohol wiping.

These conical bottom centrifuge tubes are made of polypropylene (PP) and have a high-density polyethylene (HDPE) flat cap (no cap on 06344-53). With a temperature range of -80 °C (-112 °F) to 121 °C (250 °F), they are DNase/RNase-free, non-pyrogenic, and conform to USP Class VI standards.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Max RCF x g12000
  • SterileYes
  • AutoclavableYes
  • Tube Capacity (mL)50
  • Tube MaterialPolypropylene (PP)
  • Tube ColorClear
  • Tube Bottom ShapeConical
  • Cap IncludedYes
  • Cap StyleFlat Cap
  • Cap MaterialHigh-density Polyethylene (HDPE)
  • Graduations5 to 50 in 2.5 mL increments
  • Packaging25/Resealable Bag, 20 Bags/CS
  • DescriptionCentrifuge Tubes, Sterile, Red Cap, Polypropylene, Conical-Bottom, 50 mL; 25/ Bag, 20 Bags/CS
Reviews
Q&A