Cole-Parmer CapSafe™ Microcentrifuge Tubes with Lid Lock, Polypropylene, Conical Bottom, 5 mL; 200/PK

Representative image only.

Cole-Parmer CapSafe™ Microcentrifuge Tubes with Lid Lock, Polypropylene, Conical Bottom, 5 mL; 200/PK

Cole-Parmer | Item: 0634461

Keep samples safe and secure

₹14,100.00INR / Pkg of 200

₹14,100.00INR / Pkg of 200

Buy It Together

Current Item

Cole-Parmer CapSafe™ Microcentrifuge Tubes with Lid Lock, Polypropylene, Conical Bottom, 5 mL; 200/PK
Cole-Parmer CapSafe™ Microcentrifuge Tubes with Lid Lock, Polypropylene, Conical Bottom, 5 mL; 200/PK
0634461

₹14,100.00INR / Pkg of 200
+ =
Total Price 44000.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Secure cap provides better seal to prevent accidental opening and long-term evaporation
  • Safely centrifuge up to 25,000 x g
  • DNase/RNase free, nonpyrogenic
  • Transparent polypropylene

More About this Item

A specially designed locking cap on these 5 mL microcentrifuge tubes securely snaps shut providing the highest level of sample security. It prevents accidental opening of the cap and evaporation of samples during long term storage. These conical bottom tubes are made of transparent polypropylene and have easy to read graduations from 0.5 to 5 mL in 0.5 mL increments, and a frosted marking area.

With a MAX RCF (maximum relative centrifugal force) of 25,000 x g, these microcentrifuge tubes have a temperature range of -80 °C (-112 °F) to 121 °C (250 °F). Sterilization is possible within this range without risk of them deforming or losing transparency. They are DNase/RNase-free, nonpyrogenic, and conform to USP Class VI standards.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Min RCF x g25000
  • SterileNo
  • AutoclavableYes
  • Tube Capacity (mL)5
  • Tube MaterialPolypropylene (PP)
  • Tube ColorNatural
  • Tube Bottom ShapeConical
  • Cap IncludedYes
  • Cap StyleAttached
  • Cap MaterialPolypropylene (PP)
  • Graduations0.5 to 5 in 0.5 mL increments
  • Packaging200/PK
  • DescriptionMicrocentrifuge Tubes with Lid Lock, Polypropylene, Conical Bottom, 5 mL; 200/PK
Reviews
Q&A