Cole-Parmer Cellulose Acetate Syringe Filter with Bulit-In Glass Prefilter, 0.20 µm/26 mm; 100/Box

Representative image only.

Cole-Parmer Cellulose Acetate Syringe Filter with Bulit-In Glass Prefilter, 0.20 µm/26 mm; 100/Box

Cole-Parmer | Item: 0291590

Borosilicate glass fiber prefilters combined with cellulose acetate membranes extend the life of the final filter when using viscous, proteinaceous, or particulate-laden samples

₹50,700.00INR / Box of 100

₹50,700.00INR / Box of 100

Buy It Together

Current Item

Cole-Parmer Cellulose Acetate Syringe Filter with Bulit-In Glass Prefilter, 0.20 µm/26 mm; 100/Box
Cole-Parmer Cellulose Acetate Syringe Filter with Bulit-In Glass Prefilter, 0.20 µm/26 mm; 100/Box
0291590

₹50,700.00INR / Box of 100
+ =
Total Price 65600.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Use these filters to eliminate prefiltration step, reduce retention volume and sample loss, and achieve faster flow rates
  • Female luer lock inlet and luer slip outlet

More About this Item

Filters are Triton-free and have a bidirectional membrane support and luer lock inlet/outlet for a secure fit to the syringe. Membrane type and pore size are printed on each filter for easy identification. All Cole-Parmer syringe filters are 100% integrity tested and manufactured in accordance with ISO 9002 standards. Sterile filters are sterilized by gamma radiation. They are certified nonpyrogenic, noncytotoxic, and are blister packed.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

Specifications
  • Membrane MaterialCellulose Acetate with Binder-free Glass Prefilter
  • Pore Size (µm)0.2
  • Membrane Diameter (mm)28
  • Housing MaterialAcrylic
  • Capacity (mL)100
  • SterileNo
  • Retention Volume (mL)≤0.3
  • Max Pressure (PSI)65.3
  • Max Pressure (bar)4.5
  • DescriptionCellulose Acetate Syringe Filter with Bulit-In Glass Prefilter, 0.20 µm/26 mm; 100/Box
Reviews
Q&A