Cole-Parmer CBH-400 Recirculator, 21 L/min, 500W Cooling Capacity, w/ Force/Suction Pump; 230V

Representative image only.

Cole-Parmer CBH-400 Recirculator, 21 L/min, 500W Cooling Capacity, w/ Force/Suction Pump; 230V

Cole-Parmer | Item: 1304223

Full-range cooling for quick ramp up and cool-down – saves valuable time

Call For Price

Call For Price

Buy It Together

Current Item

Cole-Parmer CBH-400 Recirculator, 21 L/min, 500W Cooling Capacity, w/ Force/Suction Pump; 230V
Cole-Parmer CBH-400 Recirculator, 21 L/min, 500W Cooling Capacity, w/ Force/Suction Pump; 230V
1304223

Call For Price
+ + + + + =
Total Price 4202000.00 ADD 6 ITEMS TO CART
Product Description

Includes

6-ft (1.8-m) power cord with 3-prong plug, funnel, and 8- and 12-mm hose barb fittings with clamps for connecting to applications.

Key Features

  • Robust cooling and heating from -10 to 80°C
  • Compact design maximizes bench space and provides quick temperature changes
  • Internal tank design minimizes fluid evaporation
  • 21 LPM recirculator
  • 500 Watt cooling capacity
  • Force and suction pump
  • 230 VAC operation
  • 3 year warranty

More About this Item

True thermostatic control laboratory chiller. Removes or adds temperature as required by your application. This closed laboratory chiller is ideal for low load applications such as cooling smaller analytical instrumentation, jacketed reactors, and rotary evaporators. This system can also be used as an economical replacement to tap water cooling in small laboratory applications. Rapid cool-down and heat-up times enable you to maintain temperature to ±0.1°C. Powerful force/suction pump provides flow rates up to 21 L/min at pressures up to 11.7 psi (805 mbar). All models have USB ports for applications that require serial communications.

3 Year Warranty
Specifications
  • Bath TypeLaboratory Chiller
  • Reservoir Capacity (L)2.8
  • Max Temperature (° C)80
  • Min Temperature (° C)-10
  • Cooling Capacity At 20° C (watts)500
  • Pump TypeForce and suction
  • Max Pump Pressure (PSI)11.7
  • Max Pump Pressure (mbar)805
  • Low-Level CutoffYes
  • Width (in)9
  • Height (in)25
  • Depth (in)16 1/2
  • Heater Wattage (watts)2000
  • Temperature SettingDigital
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionRecirculator w/ Force/Suction Pump, 500W; 230V
  • Warranty3 Years
Reviews
Q&A