Cole-Parmer Carboy w/ Handles, LDPE; 20L (5 gal)

Representative image only.

Cole-Parmer Carboy w/ Handles, LDPE; 20L (5 gal)

Cole-Parmer | Item: 0603152

Integrated handles make transporting solutions easy and safe

₹22,800.00INR / Each

₹22,800.00INR / Each

Buy It Together

Current Item

Cole-Parmer Carboy w/ Handles, LDPE; 20L (5 gal)
Cole-Parmer Carboy w/ Handles, LDPE; 20L (5 gal)
0603152

₹22,800.00INR / Each
+ + + +
Cole-Parmer Replacement Cap, PP, 100mm; 12/PK
6300016

₹12,300.00INR / Pkg of 12
=
Total Price 339300.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Polypropylene cap with seal ring.

Key Features

  • Leakproof PP cap
  • Easy to read, molded graduations
  • Round design maximizes mixing efficiency
  • 1 year warranty

More About this Item

These rugged, durable plastic carboys allow you to meet your large volume liquid storage and dispensing needs. Integrated wide handles make them easy to carry and pour, even with gloves on. Polypropylene (PP) cap with integrated seal ring ensures leakproof seal. The carboys maintain flexibility and shatterproof safety down to -103°F (-75°C).

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

1 Year Warranty
Specifications
  • Capacity (L)20
  • Capacity (Gal)5
  • MaterialLow Density Polyethyene (LDPE)
  • Graduation Interval (mL)5000
  • Cap MaterialPolypropylene
  • Cap / Stopper Size83 mm
  • Cap ColorWhite
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Outside Diameter (OD) (in)11 7/32
  • Outside Diameter (OD) (cm)28.5
  • Overall Height (in)21 7/8
  • Overall Height (cm)55.56
  • DescriptionCarboy w/ Handles, LDPE, 20L
  • Warranty1 year
Reviews
Q&A