Cole-Parmer Box Top Dispenser for Parafilm® M Wrap, ABS, Natural

Representative image only.

Cole-Parmer Box Top Dispenser for Parafilm® M Wrap, ABS, Natural

Cole-Parmer | Item: 4400244

Safely store, dispense, and cut Parafilm® M tape and labels

₹10,400.00INR / Each

₹10,400.00INR / Each

Buy It Together

Current Item

Cole-Parmer Box Top Dispenser for Parafilm® M Wrap, ABS, Natural
Cole-Parmer Box Top Dispenser for Parafilm® M Wrap, ABS, Natural
4400244

₹10,400.00INR / Each
+
Parafilm M Laboratory Sealing Film, 4" x 125' Roll
0672040

₹3,300.00INR / Roll of 1
=
Total Price 13700.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Two safety blades.

Key Features

  • Easy application with no mess
  • Holds one or two 50 mm (2”) or one 100 mm (4”) Parafilm M rolls

More About this Item

These Parafilm M tape dispensers feature built-in safety blade slides which allow you to cut with no danger to fingertips. Eliminates the need for scissors. Constructed of easy to clean ABS plastic.

The Parafilm M wrap (model 06720-40) is sold separately.

Simply place the dispenser on top of the Parafilm M box and pull the sealing film through, there is no need to remove rolls from the packaging.

Specifications
  • ColorNatural
  • Height (InchShort)3 29/32
  • MaterialABS plastic
  • Width (in)6 51/64
  • Length (in)4 29/32
  • Width (cm)17.2
  • DescriptionParafilm® M Box Top Dispenser, ABS, Natural
Reviews
Q&A