Cole-Parmer Bottletop Dispenser 5 to 60 mL with 2000 mL Glass Bottle

Representative image only.

Cole-Parmer Bottletop Dispenser 5 to 60 mL with 2000 mL Glass Bottle

Cole-Parmer | Item: 2520824

₹93,800.00INR / Each

for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹93,800.00INR / Each

Buy It Together

Current Item

Cole-Parmer Bottletop Dispenser 5 to 60 mL with 2000 mL Glass Bottle
Cole-Parmer Bottletop Dispenser 5 to 60 mL with 2000 mL Glass Bottle
2520824

₹93,800.00INR / Each
+ =
Total Price 108300.00 ADD 2 ITEMS TO CART
Product Description

Includes

individually certificate of calibration and calibration tool

Key Features

  • Dispenser is in 1.0mL increments
  • Wetted materials: FEP,PTFE, borosilicate glass
  • 1 year warranty

More About this Item

Unique PTFE piston with intergral o-ring provides smooth motion and high accuracy. Features a built-in 30-mm threaded screw top and include adapters for 28-, 32-, 36-, 40- and 45-mm bottles. Dispenser is easy to calibrate and disassemble for cleaning.

1 Year WarrantyConformite Europeenne
Specifications
  • Min Dispense Volume (mL)5
  • Max Dispense Volume (mL)60
  • Division (mL)1
  • Accuracy±0.5%
  • Reproducibility±0.1%
  • AutoclavableYes
  • Wetted PartsBorosilicate glass, FEP and PTFE
  • DescriptionBottletop Dispenser 5-60 mL with 2000 mL Glass Bottle
  • Warranty1 year
Reviews
Q&A