Cole-Parmer Bottletop Dispenser 2.5 to 30 mL

Representative image only.

Cole-Parmer Bottletop Dispenser 2.5 to 30 mL

Cole-Parmer | Item: 2520808

Excellent chemical compatibility and precise dispensing

₹113,000.00INR / Each

for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹113,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer Bottletop Dispenser 2.5 to 30 mL
Cole-Parmer Bottletop Dispenser 2.5 to 30 mL
2520808

₹113,000.00INR / Each
+ +
Cole-Parmer Adjustable-Volume Pipettor, 500 to 5000 µL
2450109

₹8,400.00INR / Each
+ +
Cole-Parmer Omega Zen® Pipette Controller, Blue
2530096

₹35,100.00INR / Each
=
Total Price 172300.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Includes

individually certificate of calibration and calibration tool

Key Features

  • Easy to use with simple, quick volume adjustments
  • Dispenser is in 0.5mL scale increments
  • Wetted materials: FEP,PTFE, borosilicate glass
  • 1 year warranty

More About this Item

Unique PTFE piston with intergral o-ring provides smooth motion and high accuracy. Features a built-in 30-mm threaded screw top and include adapters for 28-, 32-, 36-, 40- and 45-mm bottles. Dispenser is easy to calibrate and disassemble for cleaning.

1 Year Warranty
Specifications
  • Min Dispense Volume (mL)2.5
  • Max Dispense Volume (mL)30
  • Division (mL)0.5
  • Accuracy±0.5%
  • Reproducibility±0.1%
  • AutoclavableYes
  • Wetted PartsBorosilicate glass, FEP and PTFE
  • DescriptionBottletop Dispenser 2.5-30 mL
  • Warranty1 year
Reviews
Q&A