Cole-Parmer Bottletop Dispenser 1 to 10 mL with 250 mL Plastic Bottle

Representative image only.

Cole-Parmer Bottletop Dispenser 1 to 10 mL with 250 mL Plastic Bottle

Cole-Parmer | Item: 2520826

Excellent chemical compatibility and precise dispensing

₹70,200.00INR / Each

for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹70,200.00INR / Each

Buy It Together

Current Item

Cole-Parmer Bottletop Dispenser 1 to 10 mL with 250 mL Plastic Bottle
Cole-Parmer Bottletop Dispenser 1 to 10 mL with 250 mL Plastic Bottle
2520826

₹70,200.00INR / Each
+ =
Total Price 84700.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Easy to use with simple, quick volume adjustments
  • Dispenser is in 0.2mL scale increments
  • Wetted materials: FEP,PTFE
  • 40mm adapter included
  • 1 year warranty

More About this Item

Dispenser is complete with plastic bottle and unique PTFE piston with intergral o-ring provides smooth motion and high accuracy. Features a built-in 30-mm threaded screw top and include adapters for 28-, 32-, 36-, 40- and 45-mm bottles. Dispenser is easy to calibrate and disassemble for cleaning.

1 Year WarrantyConformite Europeenne
Specifications
  • Min Dispense Volume (mL)1
  • Max Dispense Volume (mL)10
  • Division (mL)0.2
  • Accuracy±0.5%
  • Reproducibility±0.1%
  • AutoclavableYes
  • Wetted PartsFEP and PTFE
  • DescriptionBottletop Dispenser 1-10 mL with 250 mL Plastic Bottle
  • Warranty1 year
Reviews
Q&A