Cole-Parmer BMP-STCP-120 Graduated polypropylene beaker, 120 mL (4 oz), 25 pk

Representative image only.

Cole-Parmer BMP-STCP-120 Graduated polypropylene beaker, 120 mL (4 oz), 25 pk

Cole-Parmer | Item: 0600601

Won’t stick together

₹4,300.00INR / Pkg of 25

₹4,300.00INR / Pkg of 25
Product Description

Key Features

  • Stacking ribs prevent sticking for easier grabbing Autoclavable
  • Beaker features a 120 mL capacity with 10 mL graduations
  • 1 year warranty

More About this Item

Stackable polypropylene (PP) beakers are graduated in both metric and English (cc and oz.) units. Beakers are flexible — a gently squeeze creates a spout anywhere on the rim. Beakers can withstand temperatures from 0 to 121°C (32 to 250°F).

1 Year Warranty
Specifications
  • Capacity (mL)120
  • Capacity (oz)4
  • MaterialPolypropylene(PP)
  • Graduation Interval (mL)10
  • Withstands High Temperature (DegreeF)250
  • AutoclavableYes
  • Withstands Low Temperature (° F)32
  • Outside Diameter (OD) (in)2 1/2
  • Outside Diameter (OD) (cm)6.4
  • Overall Height (in)2 3/4
  • Overall Height (cm)7
  • DescriptionGraduated polypropylene beaker, 120 mL (4 oz), 25 pk
  • Warranty1 year
Reviews
Q&A