Cole-Parmer BioShell Suspension Pack Insulated Shipper, 20 L

Representative image only.

Cole-Parmer BioShell Suspension Pack Insulated Shipper, 20 L

Cole-Parmer | Item: 1596081

Reusable and Recyclable container compatible with 2D bags from all manufacturers

Call For Price

Call For Price
Product Description

Key Features

  • Reusable and Recyclable container compatible with 2D bags from all manufacturers
  • A unique suspension pack to protect 2-D bags in a universal storage container during handling,freezing, storage and transportation
  • Equipped with UV protection shell and film to protect sensitive products
  • Stackable design increases efficiency and reduces wasted space
  • Available for varying sized bags that can be loaded into the same shell at any fill level
  • Versatile container with room for data loggers, other accessories (15960-78, 15960-79)

More About this Item

•Specifically designed to house the BioShell® Suspension Pack, the insulated shipper keeps bulk drug shipments within an adequate temperature range during transportation.
•Contents within the shipper can be stored as low as -80°C.
•Insulated shipper consists of an outer box containing high-performance insulation foam panels combined with specialty film. Combination of foam + film improves the insulating properties as well as providing a longer lasting, cleanable surface.
•A tray containing dry ice or phase-change materials is added to the insulated shipper to achieve the proper temperatures during transport.
•Works with ice or phase-change materials
•Standard units below -40⁰C for 96 hours.
•Insulated shippers are ‘customizable’ to meet ‘users’ transportation and temperature requirements.
•Numerous tests have been conducted on the BioShell + Insulated shipper at our ISTA (2A, 3A & 3E) certified facilities. (ISTA – International Safe Transit Association)
•Test Reports available for reference & validation.

Specifications
  • DescriptionSuspension Pack Insulated Shipper, 20 L
Reviews
Q&A