Cole-Parmer BioShell Suspension Pack, 8 L

Representative image only.

Cole-Parmer BioShell Suspension Pack, 8 L

Cole-Parmer | Item: 1596078

Reusable and Recyclable container compatible with 2D bags from all manufacturers

Call For Price

Call For Price
Product Description

Key Features

  • Reusable and Recyclable container compatible with 2D bags from all manufacturers
  • A unique suspension pack to protect 2-D bags in a universal storage container during handling,freezing, storage and transportation
  • Equipped with UV protection shell and film to protect sensitive products
  • Stackable design increases efficiency and reduces wasted space
  • Available for varying sized bags that can be loaded into the same shell at any fill level
  • Versatile container with room for data loggers, other accessories (15960-78, 15960-79)

More About this Item

BioShell® Suspension Pack advances single-use 2D bag protection via a ‘unique’ suspension design.
A revolutionary (patent pending) container system designed to protect single-use 2D bags during, storage, handling & shipping.
Bags are enveloped tightly in a durable film that suspends products within a polycarbonate shell. Suspension film absorbs shocks during impact allowing bags to move within a cushion of air, effectively prevents damage by eliminating contact with the shell
Reusable & Recyclable container compatible with all single-use 2D bags from various manufacturers.
Available for standard size options from 500ml to 20L, engineered & customized versions also possible.
Multiple impact resistance even at -70⁰C.
Offers exceptional versatility as varying sized bags – at any fill level – any orientation – can be loaded into the same shell without compromising security. Also allows use of varying number of tubes, tube lengths, clamps, filters, temperature data loggers & other accessories.
Shell can also be used as ‘process’ tray (simply remove the suspension film) for liquid filled bags as well as for freezing, thawing, gamma-sterilization, storage & transportation.
Stackable design (non-skid feet design) up to 10 units, increases efficiency and reduces wasted space.
BioShell® Suspension Pack is optimally designed to offer maximum protection and flexibility in a universal storage container. Advanced protection for your SU 2D Bags starts today!!!

Specifications
  • DescriptionSuspension Pack, 8 L
Reviews
Q&A