Cole-Parmer Base Cabinet for Fume Hoods; 48"W

Representative image only.

Cole-Parmer Base Cabinet for Fume Hoods; 48"W

Cole-Parmer | Item: 3373180

Provides additional storage and safety supports fume hoods

₹803,000.00INR / Each

₹803,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer Base Cabinet for Fume Hoods; 48"W
Cole-Parmer Base Cabinet for Fume Hoods; 48"W
3373180

₹803,000.00INR / Each
+ + + =
Total Price 803000.00 ADD 4 ITEMS TO CART
Product Description

Key Features

  • Chemical resistant finish
  • Ideal for labs with limited space
  • 1 year warranty

More About this Item

These two door fume hood cabinets feature all welded steel construction with white chemical resistant finish. Dimensions are 35” high and 22” deep. Available in standard base and acid storage, the cabinets come in 30”, 36”, and 40” sizes.

The interior of the acid cabinets is lined with chemical resistant panels and sealed, ideal for acid and corrosive chemicals. The molded one-piece fiberglass liner is easy to clean.

Please note: fume hoods and work surfaces sold separately.

1 Year Warranty
Specifications
  • Hood Width (in)48
  • Exterior Width (in)48
  • Exterior Height (in)35
  • Exterior Depth (in)22
  • Interior Width (in)48
  • DescriptionBase Cabinet for Fume Hoods, 48" W
  • Warranty1 Year
Reviews
Q&A