Cole-Parmer Balance Draft Shield, Small 13" W x 13-1/2" H x 14-3/4" D

Representative image only.

Cole-Parmer Balance Draft Shield, Small 13" W x 13-1/2" H x 14-3/4" D

Cole-Parmer | Item: 0101902

Clear acrylic prevents drafts from affecting weighings

₹26,600.00INR / Each

₹26,600.00INR / Each

Buy It Together

Current Item

Cole-Parmer Balance Draft Shield, Small 13" W x 13-1/2" H x 14-3/4" D
Cole-Parmer Balance Draft Shield, Small 13" W x 13-1/2" H x 14-3/4" D
0101902

₹26,600.00INR / Each
+ =
Total Price 33500.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • No assembly required
  • Mouse hole in back panel allows for easy access of power cords
  • Minimizes air movement around your balance

More About this Item

Minimize the air flow around your balance for faster, more stable reading with the clear acrylic draft shield. Easy to install over your balance. Raised edges on top of enclosure allow secure placement of frequently used weighing accessories.

Please note: Never use harsh, abrasive chemicals or cleaners such as Windex or any cleaner that contains ammonia. These chemicals can break down the acrylic and give it a cloudy appearance. Also, be sure to use a clean microfiber cloth. Never use the same cloth you clean other items with, as these may contain grime or chemical residue. which could scratch the acrylic surface.

Specifications
  • Accessory TypeDraft Shield
  • Length (")13 1/2
  • MaterialPlastic
  • Draft Shield Height (in)14 3/4
  • Draft Shield Width (in)13
  • DescriptionBalance Draft Shield, Small 13" W x 13-1/2" H x 14-3/4" D
Documents & Certificates
Reviews
Q&A