Cole-Parmer Amber Narrow-Mouth Plastic Bottle, PP, 4000mL

Representative image only.

Cole-Parmer Amber Narrow-Mouth Plastic Bottle, PP, 4000mL

Cole-Parmer | Item: 0602720

Store chemical samples safely

₹6,700.00INR / Each

₹6,700.00INR / Each

Buy It Together

Current Item

Cole-Parmer Amber Narrow-Mouth Plastic Bottle, PP, 4000mL
Cole-Parmer Amber Narrow-Mouth Plastic Bottle, PP, 4000mL
0602720

₹6,700.00INR / Each
+
Cole-Parmer Replacement Cap, PP, 38-430; 12/PK
6300018

₹5,900.00INR / Pkg of 12
=
Total Price 12600.00 ADD 2 ITEMS TO CART
Product Description

Includes

Polypropylene screw closures.

Key Features

  • Leakproof polypropylene caps
  • Built-in shoulder loop for easier handling
  • Autoclavable
  • 1 year warranty

More About this Item

Use these sturdy bottles whenever excellent chemical resistance is desired for most acids, bases, and alcohols. Protects light-sensitve liquids by reducing UV light transmissions. Ideal for storing chemicals and standards, as well as for collecting and storing distilled water. Larger bottles feature built-in shoulder loop.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

1 Year Warranty
Specifications
  • Capacity (mL)4000
  • Capacity (L)4
  • Capacity (oz)128
  • Capacity (Gal)1.05680317040951
  • MaterialPolypropylene(PP)
  • Cap MaterialPolypropylene
  • Cap / Stopper Size38-430
  • Cap Coloramber
  • Bottle Coloramber
  • Autoclavableyes
  • Neck Inside Diameter (ID) (mm)27
  • Neck Inside Diameter (ID) (in)1 1/16
  • Outside Diameter (OD) (in)6 7/64
  • Outside Diameter (OD) (cm)15.5
  • Overall Height (in)12 63/64
  • Overall Height (cm)33
  • Overall Depth (in)6 7/64
  • Overall Depth (cm)15.5
  • Overall Width (in)6 7/64
  • Overall Width (cm)15.5
  • DescriptionAmber Narrow-Mouth Plastic Bottle, PP, 4000mL
  • Warranty1 year
Reviews
Q&A