Cole-Parmer Air-Lock Free Cell Strainer Kit, Sterile, Individually Wrapped, 50 mL Tube with Screw-Cap, White, 70 µm; 50/Pk

Representative image only.

Cole-Parmer Air-Lock Free Cell Strainer Kit, Sterile, Individually Wrapped, 50 mL Tube with Screw-Cap, White, 70 µm; 50/Pk

Cole-Parmer | Item: 0633706

Reduce straining time by eliminating the “air-lock” effect

₹31,600.00INR / Pkg of 50

₹31,600.00INR / Pkg of 50

Buy It Together

Current Item

Cole-Parmer Air-Lock Free Cell Strainer Kit, Sterile, Individually Wrapped, 50 mL Tube with Screw-Cap, White, 70 µm; 50/Pk
Cole-Parmer Air-Lock Free Cell Strainer Kit, Sterile, Individually Wrapped, 50 mL Tube with Screw-Cap, White, 70 µm; 50/Pk
0633706

₹31,600.00INR / Pkg of 50
+ =
Total Price 42000.00 ADD 2 ITEMS TO CART
Product Description

Includes

50 individually wrapped cell strainers pre-attached to 50 mL tube with screw cap.

Key Features

  • Designed to help isolate cells and remove debris and clumps
  • Preassembled into ready-to-use, sterilized package to reduce contamination
  • Color-coded housing helps differentiate sizes
  • Superior ventilation prevents clogging and spillovers
  • RNase, DNase, pyrogen and cytotoxin free
  • White cell strainer features 70 µm pore size

More About this Item

The Cole-Parmer® Essentials air-lock free cell strainer kits provide a fast and easy-to-use solution for detaching, isolating, and straining cells from clusters and tissues. The advanced housing enhances performance and reduces processing time by eliminating the “air-lock” effect. Improved aeration allows air to escape while filtrate is entering the tube, preventing messy spillovers. The kit provides all the necessary parts for filtration of cell suspensions and combines them into a single, preassembled, ready-to-use, sterile package. These kits eliminate the contamination risks associated with opening multiple packages and assembling separate pieces. Each kit contains a cell strainer pre-attached to a sterile 50 mL tube, with a separate sterile screw cap ready for assembly, processing, and storage after the filtration is complete.

The polypropylene frame supports a nylon mesh that is available in three color-coded porosities— blue 40 µm, white 70 µm, and blue 100 µm. The molded grip ensures aseptic handling and eliminates the contamination risks associated with fingers contacting the filtered suspension, mesh, or interior surfaces.

Specifications
  • ColorWhite
  • Max Sample Volume (mL)50
  • MembraneNylon
  • Pore Size (µm)70
  • SterileYes
  • Tube Size (mL)50
  • DescriptionAir-Lock Free Cell Strainer Kit, Sterile, Individually Wrapped, 50 mL Tube with Screw-Cap, White, 70 µm; 50/Pk
Reviews
Q&A