Cole-Parmer 96 Well PCR Plate, 0.2 mL, Sub-Semi Skirted, Standard; 50/PK

Representative image only.

Cole-Parmer 96 Well PCR Plate, 0.2 mL, Sub-Semi Skirted, Standard; 50/PK

Cole-Parmer | Item: 1597815

Designed to amplify nucleic acids during the PCR process

₹16,300.00INR / Pkg of 50

₹16,300.00INR / Pkg of 50
Product Description

Key Features

  • Precision molded from 99.9% pure virgin polypropylene—withstands temperatures of –20 to 122°>C and are autoclavable.
  • Ultra-thin walls accelerate heat transfer providing shorter cycle times
  • Full-length, even insertion cap ensures a tight fit, eliminating sample evaporation
  • 1 year warranty

More About this Item

Cole-Parmer PCR products are specifically designed for amplifying nucleic acids during the Polymerase Chain Reaction (PCR) process. Certified RNase, DNase, and pyrogen safe to ensure no degradation of the target or amplified product.

1 Year Warranty
Specifications
  • Number of Wells96
  • Well Volume (mL)0.2
  • Well Volume (µL)200
  • Max Working Well Volume (mL)0.2
  • Well ShapeStandard
  • SterileNon-Sterile
  • MaterialPolypropylene
  • Description96 Well PCR Plate, 0.2 mL, Sub-Semi Skirted, Standard; 50/Pk
  • Warranty1 year
Reviews
Q&A