Cole-Parmer 96-Well Microplate, Low Profile, Round, PP, 1.0 mL; 32/PK

Representative image only.

Cole-Parmer 96-Well Microplate, Low Profile, Round, PP, 1.0 mL; 32/PK

Cole-Parmer | Item: 1292009

Don't compromise your research

Call For Price

Call For Price

Buy It Together

Current Item

Cole-Parmer 96-Well Microplate, Low Profile, Round, PP, 1.0 mL; 32/PK
Cole-Parmer 96-Well Microplate, Low Profile, Round, PP, 1.0 mL; 32/PK
1292009

Call For Price
+ =
Total Price 0 ADD 2 ITEMS TO CART
Product Description

Key Features

  • RNase, DNase and endotoxin free for higher purity and better results
  • Polypropylene plates are compatible with solvents and additives
  • Withstand temperatures from -80 to 120°C, ideal for both molecular and storage applications
  • Low profile, round with round bottom, 1 mL/well

More About this Item

These 96-well microplates are manufactured from 100% virgin polypropylene (PP), with a toughened option available for long-term storage. Select round-bottom plates for more efficient resuspension or V-bottom plates for precise sample recovery. Plates are RNase, DNase and endotoxin-free to ensure purity and improve results of PCR and other molecular techniques. Use with microplate sealing mats to reduce evaporation and contamination.

Please Note: Vials, caps, and septa formerly under the Kinesis brand have now been rebranded Cole-Parmer. All the same great features and specifications, just with a new and improved look.

Specifications
  • Number of Wells96
  • Well Volume (mL)1
  • Well ShapeRound with round bottom
  • Plate TypeLow Profile, Deep Well
  • MaterialPolypropylene (PP)
  • Description96-Well Microplate, Low Profile, Round, PP, 1.0 mL; 32/PK
Reviews
Q&A